36 in Standard Lute With Wrap Bracing, 82 in L Powder Coated Aluminum Handle
Mfr # 50036
Zoro # G5150726
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Overall Width of Tines
36 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50036
Zoro #
G5150726
UPC #
-
Country of Origin
United States
Dimensions
Overall Width of Tines
36 in
Handle Length
82 in
Details
Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Standard Lute With Wrap Bracing
Description
Standard Lute,36 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.