Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Straight Lute, 106 in L Handle, Wrap Bracing

  • Mfr # 56339

  • Zoro # G5150805


product price: $82.15
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Width of Tines
36 in
Handle Type
Straight
Handle Length
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56339
Zoro #
G5150805
UPC #
046385563396
Country of Origin
United States

Dimensions

Overall Width of Tines
36 in
Handle Length
106 in

Details

Handle Type
Straight
Item
Straight Lute With Wrap Bracing

Description

Straight Lute,36 In.,106 In. Handle,Wrap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.