36 ion Telescopic Rake, 39 in to 70 in L Fiberglass Handle
Mfr # 12503
Zoro # G5155090
product price:Â $144.89
/ea
Free Shipping & Returns
Key Features
Overall Width of Tines
36 ion
Handle Type
Telescopic
Handle Length
39 in to 70 in
Handle Material
Fiberglass
Tine Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12503
Zoro #
G5155090
UPC #
-
Country of Origin
United States
Dimensions
Overall Width of Tines
36 ion
Handle Length
39 in to 70 in
Details
Handle Type
Telescopic
Handle Material
Fiberglass
Tine Material
Aluminum
Item
Telescopic Rake
Description
Telescopic Ext Handle,36 In.,3970 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.