Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 in Straight Standard Lute, 82 in L Handle, Wrap Bracing

  • Mfr # 50044

  • Zoro # G5150461


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
42 in
Handle Type
Straight
Handle Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50044
Zoro #
G5150461
UPC #
046385500445
Country of Origin
United States

Dimensions

Overall Width of Tines
42 in
Handle Length
82 in

Details

Handle Type
Straight
Item
Straight Standard Lute With Wrap Bracing

Description

Straight Std Lute,42 In.,82 In. Handle,Wrap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.