Zoro Homepage

9" Paint Roller Cover, Carpet

  • Mfr # 48014

  • Zoro # G7988849


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Cover Material
Carpet
Paint Type
Adhesives and Coatings
Style
Roller
Roller Length
9"
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48014
Zoro #
G7988849
UPC #
-
Country of Origin
United States

Dimensions

Roller Length
9"
Length
9"

Details

Item
Paint Roller Cover
Cover Material
Carpet
Paint Type
Adhesives and Coatings
Style
Roller

Description

Carpet Nap Roller Cover,9 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.