9" Paint Roller Cover, Phenolic
Mfr # 48025
Zoro # G7988867
product price: $4.45
/eaSold in multiples of 3 for $13.35
Key Features
Length
9"
Cover Material
Phenolic
Paint Type
Epoxy Floor Coatings
Style
Roller
Features
Solvent Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48025
Zoro #
G7988867
UPC #
-
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Details
Item
Paint Roller Cover
Cover Material
Phenolic
Paint Type
Epoxy Floor Coatings
Style
Roller
Features
Solvent Resistant
Description
Phenolic Roller Cover,9 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.