Zoro Homepage

Aluminum Frame, 18" L, 3/8" SS Axle

  • Mfr # 60112

  • Zoro # G7989171


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Features
Solvent Resistant and 66" Handle
Handle Material
Aluminum
For Use With
Roller Cover
Shank Material
Aluminum
Style
Axle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60112
Zoro #
G7989171
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68"
Roller Length
18"

Details

Item
Spiked Roller Frame
Features
Solvent Resistant and 66" Handle
Handle Material
Aluminum
For Use With
Roller Cover
Shank Material
Aluminum
Style
Axle
Cover Material
Aluminum
Handle
Threaded

Description

Aluminum Frame,18 In. L,3/8 In. SS Axle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.