Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAM Set, Size 16, 1" L, 2 Settings, PK2

  • Mfr # 57096

  • Zoro # G7988106


product price: $11.99
/pk 2, $6.00/ea

Key Features

Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57096
Zoro #
G7988106
UPC #
-
Country of Origin
United States

Details

Item
CAM Set,Size 16,1" L,2 Settings,PK2
Number of Pieces
2

Description

CAM Set,Size 16,1 In. L,2 Settings,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.