Zoro Homepage

Cam Set, Steel, Silver

  • Mfr # 57088

  • Zoro # G210854414


product price: $14.79
/ea

Key Features

Material
Steel
Includes
Threaded Handle Adapter
Color
Silver
Features
Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point
Product Type
Cam Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57088
Zoro #
G210854414
UPC #
046385570882
Country of Origin
United States

Dimensions

Cam Size
1/2 in

Details

Item
Cam Set
Material
Steel
Includes
Threaded Handle Adapter
Color
Silver
Features
Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point
Product Type
Cam Set

Description

Cam Set, Product Type Cam Set, Not Applicable Overall Length, Color Silver, Material Steel, Not Applicable Overall Width, Blade Thickness Not Applicable, Blade Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.