Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood

  • Mfr # 82900

  • Zoro # G7990011


product price: $24.29
/ea

Key Features

Brush Type
Coating Brush
Brush Length
18 in
Handle Length
60 in
Handle Material
Wood
Features
62 in Length; With Squeegee Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82900
Zoro #
G7990011
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
18 in
Handle Length
60 in

Details

Brush Type
Coating Brush
Handle Material
Wood
Item
Coating Brush,18 in L,with Squeegee
Features
62 in Length; With Squeegee Blade

Description

Coating Brush,18 In. L,with Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.