Floor Stripping Overshoe, Rubber, Black, 8 to 9-1/2
Mfr # 3YPC4
Zoro # G3220567
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Rubber
Gender
Men's
Includes
20 Spikes per Shoe
Resists
Solvents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3YPC4
Zoro #
G3220567
UPC #
190735706862
Country of Origin
United States
Dimensions
Size
8 to 9-1/2
Spike Length
1/2 in
Details
Item
Floor Stripping Overshoe
Color
Black
Material
Rubber
Gender
Men's
Includes
20 Spikes per Shoe
Resists
Solvents
For Use With
Work Boots
Footwear Brand
SEYMOUR MIDWEST RAKE
Footwear Closure
Buckle
Description
Overshoe, Foot, Footwear Sole Pattern Spiked, Toe Type Not Applicable, Black, Style Number Korkers TuffTrax(TM), Boot Height 3 in, Unisex, Size M, Waterproof No, Upper Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.