Overshoe, Black, L, Rubber
- Mfr # 46172GRA
- Zoro # G4597279
product price:Â
$
134.99
/pr
Free Shipping & Returns
Key Features
Satra Slip Test Results- Dairy Tile Wet
0.46
Features
Mark-Free Installation, No Straps or Buckles
Closure
Slip-On
Size
L
Spike Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46172GRA
- Zoro #
- G4597279
- UPC #
- 046385461722
- Country of Origin
- Viet Nam
- Item
- Overshoe
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Features
- Mark-Free Installation, No Straps or Buckles
- Closure
- Slip-On
- Traction Type
- Spike
- Footwear Sole Pattern
- Spiked
- Color
- Black
- Insulated
- No
- Gender
- Unisex
- Material
- Steel
- Outsole Material
- Rubber
- Style Number
- 46172
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Size
- L
- Spike Length
- 3/4 in
- For Mens Shoe Size - Maximum
- 12
- For Mens Shoe Size - Minimum
- 10
- Fits Chest Size
- Mark-Free Installation, No Straps or Buckles
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Overshoe, Foot, Footwear Sole Pattern Spiked, Toe Type Not Applicable, Black, Style Number 46172, Boot Height Not Applicable, Unisex, Size L, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.