Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Roller Cover, 1 1/4 in Nap, 24 in L

  • Mfr # 48095

  • Zoro # G810133247


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Metal
Core Material
Metal
Paint Type
Epoxy, Urethane
For Use With
Coatings
Core Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48095
Zoro #
G810133247
UPC #
046385480952
Country of Origin
China

Dimensions

Overall Length
24 in
Core Diameter
1 1/2 in
Nap Size
1 1/4 in

Details

Item
Paint Roller Cover
Cover Material
Metal
Core Material
Metal
Paint Type
Epoxy, Urethane
For Use With
Coatings
Includes
3/8 in Endcaps
Compatible Roller Frame Style
Wire, Yoke
Surface Material
Concrete
Cover Type
Standard

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Wire, Yoke, 24 in Overall Length, 1 1/4 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 1 1/2 in, Cover Material Metal, Core Material Metal, For Use With Coatings, Includes 3/8 in Endcaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.