Zoro Homepage

Paint Roller Frame, Frame, 24" Rollers

  • Mfr # 60113

  • Zoro # G7989208


product price: $71.15
/ea

Key Features

Roller Length
24"
Style
Frame
Shank Material
Aluminum
For Use With
Roller Cover
Features
Solvent Resistant, Threaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60113
Zoro #
G7989208
UPC #
046385601135
Country of Origin
United States

Dimensions

Roller Length
24"

Details

Item
Paint Roller Frame
Style
Frame
Shank Material
Aluminum
For Use With
Roller Cover
Features
Solvent Resistant, Threaded Handle
Cover Material
Aluminum

Description

Alumimun Frame,24 In. L,3/8 In. SS Axle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.