Zoro Homepage

Paint Roller Frame, Frame, Aluminum Handle, 9" Rollers

  • Mfr # 60109

  • Zoro # G7989199


product price: $73.59
/ea

Key Features

Roller Length
9"
Handle Material
Aluminum
Style
Frame
Shank Material
Aluminum
Overall Length
71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60109
Zoro #
G7989199
UPC #
-
Country of Origin
United States

Dimensions

Roller Length
9"
Overall Length
71"

Details

Item
Paint Roller Frame
Handle Material
Aluminum
Style
Frame
Shank Material
Aluminum
Features
Solvent Resistant and 66" Handle
For Use With
Roller Cover
Cover Material
Aluminum

Description

Aluminum Frame,9 In.L,3/8 In. SS Axle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.