Polymer Squeegee Frame, Blue, 18"W
Mfr # 78255
Zoro # G3970414
product price: $40.39
/eaKey Features
Material
Polymer
Overall Length
18 in
Color
Blue
For Use With
79850, 79853, 79856, 79859, 79862, 79865, 79868, 79871
Includes
Threaded Handle Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78255
Zoro #
G3970414
UPC #
046385782551
Country of Origin
China
Dimensions
Overall Length
18 in
Length
18 in
Compatible Blade Thickness
18 in, 19 in
Overall Width
18 in
Details
Item
Squeegee Frame
Material
Polymer
Color
Blue
For Use With
79850, 79853, 79856, 79859, 79862, 79865, 79868, 79871
Includes
Threaded Handle Adapter
Handle Connection Type
Threaded
Compatible with Manufacturer Part Number
79850, 79853, 79856, 79859, 79862, 79865, 79868, 79871
Product Type
Squeeegee Frame
Description
Squeegee Frame, Product Type Squeeegee Frame, 18 in Overall Length, Color Blue, Material Polymer, 18 in Overall Width, Compatible Blade Thickness 18 in, 19 in, Compatible with Grainger Part Number 55ET07, 55ET08, 55ET09, 55ET10, 55ET11, 55ET12, 55ET13, 55ET14, Compatible with Manufacturer Part Number 79850, 79853, 79856, 79859, 79862, 79865, 79868, 79871, For Use With 79850, 79853, 79856, 79859, 79862, 79865, 79868, 79871, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.