Repl. Spiked Roller, 18" L, 13/16"Spikes, Replacement Blunt Spiked Roller, 18" Rollers
Mfr # SA10014
Zoro # G7989506
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Style
Replacement Blunt Spiked Roller
Cover Material
Aluminum
Surfaces
Floors
Features
Special Surface Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA10014
Zoro #
G7989506
UPC #
-
Country of Origin
United States
Dimensions
Roller Length
18"
Details
Item
Repl. Spiked Roller,18" L,13/16"Spikes
Style
Replacement Blunt Spiked Roller
Cover Material
Aluminum
Surfaces
Floors
Features
Special Surface Finish
Description
Repl. Spiked Roller,18 In. L,13/16 In.Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.