Repl. Spiked Roller, 36" L, 13/16"Spikes, Replacement Blunt Spiked Roller, 36" Rollers
Mfr # SA10016
Zoro # G7989521
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Style
Replacement Blunt Spiked Roller
Features
Special Surface Finish
Cover Material
Aluminum
Surfaces
Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA10016
Zoro #
G7989521
UPC #
-
Country of Origin
United States
Dimensions
Roller Length
36"
Details
Item
Repl. Spiked Roller,36" L,13/16"Spikes
Style
Replacement Blunt Spiked Roller
Features
Special Surface Finish
Cover Material
Aluminum
Surfaces
Floors
Description
Repl. Spiked Roller,36 In. L,13/16 In.Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.