Replacement Sleeve, 18" Lx2"H, 1-1/2" I.D., Ribbed, 18" Rollers
Mfr # 48318
Zoro # G7989305
product price: $69.55
/eaKey Features
Roller Length
18"
Style
Ribbed
Surfaces
Floors
Features
Fit Directly on Standard Paint Roller Frames
For Use With
Roller Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48318
Zoro #
G7989305
UPC #
046385483182
Country of Origin
United States
Dimensions
Roller Length
18"
Details
Item
Replacement Sleeve,18" Lx2"H,1-1/2" I.D.
Style
Ribbed
Surfaces
Floors
Features
Fit Directly on Standard Paint Roller Frames
For Use With
Roller Frame
Cover Material
Aluminum
Description
Replacement Sleeve,18 In. Lx2 In.H,1-1/2 In. I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.