Replacement Sleeve, 4" Lx2" H, 1-1/2" I.D., Ribbed Roller Replacement Sleeve, 4" Rollers
Mfr # 48304
Zoro # G7989311
product price: $14.99
/eaKey Features
Roller Length
4"
Style
Ribbed Roller Replacement Sleeve
Features
Fit Directly on Standard Paint Roller Frames
Cover Material
Aluminum
Surfaces
Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48304
Zoro #
G7989311
UPC #
046385483045
Country of Origin
United States
Dimensions
Roller Length
4"
Details
Item
Replacement Sleeve,4" Lx2" H,1-1/2" I.D.
Style
Ribbed Roller Replacement Sleeve
Features
Fit Directly on Standard Paint Roller Frames
Cover Material
Aluminum
Surfaces
Floors
Description
Replacement Sleeve,4 In. Lx2 In. H,1-1/2 In. I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.