Replacement Steel Fasteners
Mfr # 79849
Zoro # G3971123
product price: $9.19
/eaKey Features
For Use With Mfr. Model Number
78255, 78256
Includes
Hang Tag
Material
Steel
Number of Pieces
7
Compatible Product Type
Squeegees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79849
Zoro #
G3971123
UPC #
046385798491
Country of Origin
China
Details
Item
Replacement Squeegee Fastener
For Use With Mfr. Model Number
78255, 78256
Includes
Hang Tag
Material
Steel
Number of Pieces
7
Compatible Product Type
Squeegees
Compatible with Manufacturer Model Number
78255, 78256
Compatible with Series
EasySqueegee
Compatible with Mfr. Model No.
78255, 78256
Compatible Manufacturer Model Number
78255, 78256
For Use with Mfr Model Number
78255, 78256
Compatible Manufacturer Part Number
78255, 78256
Compatible with Manufacturer Model No.
78255, 78256
Compatible Pump Manufacturer Part Number
78255, 78256
Compatible Mfr. Model Number
78255, 78256
Description
Replacement Steel Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.