Zoro Homepage

Roller Squeegee, 24", 60" Blue Handle

  • Mfr # 70924

  • Zoro # G5151688


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Squeegee Handle Included
With Handle
Width
26"
Blade Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70924
Zoro #
G5151688
UPC #
-
Country of Origin
United States

Dimensions

Width
26"
Blade Width
24 in
Maximum Handle Length
60 in

Details

Item
Roller Squeegee
Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Squeegee Handle Included
With Handle
Handle Color
Blue
Includes Handle
Yes
Product Type
Floor Squeegee
Blade Shape
Roller

Description

Roller Squeegee, Includes Handle Yes, Blade Width 24 in, Blade Shape Roller, Handle Color Blue, FDA Compliant No, Product Type Floor Squeegee, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.