Zoro Homepage

Roller Squeegee, 36", 60" Blue Handle

  • Mfr # 70936GRA

  • Zoro # G5151660


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
36 in
Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Application
Floor
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70936GRA
Zoro #
G5151660
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
36 in
Length
60 in
Width
38"
Blade Width
36 in
Maximum Handle Length
60 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Application
Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Aluminum
Connection Type
Bolt On
Squeegee Blade Material
Foam Rubber
Features
Ergonomic Cushion Handle, Non-Absorbent
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Single
Color
Black
Chemical Resistant
No
Blade Material
Foam Rubber
Frame Material
Aluminum
Handle Material
Aluminum
Blade Count
1
Connection Thread Type
Not Threaded
Includes Handle
Yes
Handle Color
Black
Blade Shape
Roller
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Shape Roller, Handle Color Black, Handle Material Aluminum, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Features Ergonomic Cushion Handle, Non-Absorbent, Frame Material Aluminum, Maximum Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.