Zoro Homepage

Roller Squeegee, 48", 60" Blue Handle

  • Mfr # 70948

  • Zoro # G5151645


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Squeegee Handle Included
With Handle
Width
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70948
Zoro #
G5151645
UPC #
-
Country of Origin
United States

Dimensions

Width
50"

Details

Item
Roller Squeegee
Squeegee Blade Shape
Roller
Material
Powder Coated Aluminum
Squeegee Handle Included
With Handle

Description

Item Roller Squeegee,48 In.,60 In. Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.