Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scarifier Lute, 36", 66" Handle, Wrap

  • Mfr # 52036

  • Zoro # G5150437


product price: $71.69
/ea

Key Features

Overall Width of Tines
36 in
Handle Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52036
Zoro #
G5150437
UPC #
046385520368
Country of Origin
United States

Dimensions

Overall Width of Tines
36 in
Handle Length
66 in

Details

Item
Scarifier Lute With Wrap Bracing

Description

Scarifier Lute,36 In.,66 In. Handle,Wrap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.