Zoro Homepage

Scraper Replacement Blade, 4" W x12" L, SS

  • Mfr # SP50028

  • Zoro # G7990048


product price: $18.35
/ea

Key Features

Blade Width
12"
Blade Length
4"
Blade Material
Stainless steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP50028
Zoro #
G7990048
UPC #
046385010357
Country of Origin
United States

Dimensions

Blade Width
12"
Blade Length
4"

Details

Item
Scraper Replacement Blade,4" W x12" L,SS
Blade Material
Stainless steel
Number of Pieces
1

Description

Scraper Replacement Blade,4 In. W x12 In. L,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.