Zoro Homepage

Speed Squeegee, 24" L, 1/8" Notch, Rubber

  • Mfr # 47151

  • Zoro # G7987695


product price: $44.35
/ea

Key Features

Squeegee Blade Shape
Notch
Material
Rubber
Application
General Purpose and Coatings Application
Squeegee Frame Material
Aluminum
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47151
Zoro #
G7987695
UPC #
-
Country of Origin
United States

Details

Item
Speed Squeegee,24" L,1/8" Notch,Rubber
Squeegee Blade Shape
Notch
Material
Rubber
Application
General Purpose and Coatings Application
Squeegee Frame Material
Aluminum
Connection Type
Threaded

Description

Item Speed Squeegee,24 In. L,1/8 In. Notch,Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.