Zoro Homepage

Speed Squeegee, 24" L, Flat, EPDM Rubber

  • Mfr # 47174

  • Zoro # G7987780


product price: $38.69
/ea

Key Features

Squeegee Blade Shape
Flat
Material
EPDM, Polymer
Application
General Purpose and Coatings Application
Squeegee Frame Material
Aluminum
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47174
Zoro #
G7987780
UPC #
-
Country of Origin
United States

Details

Item
Speed Squeegee,24" L,Flat,EPDM Rubber
Squeegee Blade Shape
Flat
Material
EPDM, Polymer
Application
General Purpose and Coatings Application
Squeegee Frame Material
Aluminum
Connection Type
Threaded

Description

Item Speed Squeegee,24 In. L,Flat,EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.