Zoro Homepage

Spiked Roller, 1-1/2" L, 7/16" Spikes, Spiked Roller, 1-1/2" Rollers

  • Mfr # 59001

  • Zoro # G7989591


product price: $40.59
/ea

Key Features

Style
Spiked Roller
Overall Length
13"
Features
These Rollers are Easy to Clean, Allowing for Repeated Use
Cover Material
Polyethylene
Surfaces
Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59001
Zoro #
G7989591
UPC #
046385590019
Country of Origin
United States

Dimensions

Roller Length
1-1/2"
Overall Length
13"

Details

Item
Spiked Roller,1-1/2" L,7/16" Spikes
Style
Spiked Roller
Features
These Rollers are Easy to Clean, Allowing for Repeated Use
Cover Material
Polyethylene
Surfaces
Floors

Description

Spiked Roller,1-1/2 In. L,7/16 In. Spikes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.