Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiked Roller, Blunt, 24" L, 13/16" Spikes, Surfaces: Floors

  • Mfr # 59724

  • Zoro # G7989777


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Features
Special Surface Finish, Threaded Handle
Style
Blunt Spiked Roller
For Use With
13/16" Spikes - Threaded Handle
Surfaces
Floors
Roller Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59724
Zoro #
G7989777
UPC #
046385597247
Country of Origin
United States

Dimensions

Roller Length
24"

Details

Item
Spiked Roller Frame
Features
Special Surface Finish, Threaded Handle
Style
Blunt Spiked Roller
For Use With
13/16" Spikes - Threaded Handle
Surfaces
Floors

Description

Spiked Roller,Blunt,24 In. L,13/16 In. Spikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.