Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiked Shoes, Black, 2" Sharp Spikes, PR

  • Mfr # 46111

  • Zoro # G110869747


product price: $46.59
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46111
Zoro #
G110869747
UPC #
046385461111
Country of Origin
Taiwan, Province of China

Details

Item
Black Spiked Shoes 2" Sharp Spikes

Description

Black Spiked Shoes 2 In. Sharp Spikes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.