Zoro Homepage

Squeegee, 16" L, 1/8" Notch

  • Mfr # 78118

  • Zoro # G7986225


product price: $50.75
/ea

Key Features

Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78118
Zoro #
G7986225
UPC #
-
Country of Origin
United States

Dimensions

Width
16"

Details

Item
Squeegee,16" L,1/8" Notch
Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded

Description

Item Squeegee,16 In. L,1/8 In. Notch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.