Zoro Homepage

Squeegee, 16" L, 3/16" Notch

  • Mfr # 78116

  • Zoro # G7986207


product price: $50.69
/ea

Key Features

Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78116
Zoro #
G7986207
UPC #
-
Country of Origin
United States

Dimensions

Width
16"
Maximum Handle Length
16 in

Details

Item
Squeegee
Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Product Type
Squeegee
Includes Handle
Yes

Description

Squeegee, Includes Handle Yes, Product Type Squeegee, Maximum Handle Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.