Zoro Homepage

Squeegee, 24" L, 3/16" Notch

  • Mfr # 78126

  • Zoro # G7985909


product price: $61.59
/ea

Key Features

Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78126
Zoro #
G7985909
UPC #
-
Country of Origin
United States

Dimensions

Width
24"

Details

Item
Squeegee,24" L,3/16" Notch
Squeegee Blade Shape
Notch
Material
EPDM
Squeegee Handle Included
Without Handle
Connection Type
Threaded

Description

Item Squeegee,24 In. L,3/16 In. Notch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.