Zoro Homepage

Squeegee, 24", No-Notch Rubber Blade

  • Mfr # 78556

  • Zoro # G7986091


product price: $53.15
/ea

Key Features

Squeegee Blade Shape
Notch
Material
Rubber
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78556
Zoro #
G7986091
UPC #
-
Country of Origin
United States

Dimensions

Width
24"

Details

Item
Squeegee,24",No-Notch Rubber Blade
Squeegee Blade Shape
Notch
Material
Rubber
Squeegee Handle Included
Without Handle
Connection Type
Threaded

Description

Item Squeegee,24 In.,No-Notch Rubber Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.