Zoro Homepage

Squeegee Applicator Blades, 16 in, Gray

  • Mfr # 79205

  • Zoro # G210133335


product price: $12.49
/ea

Key Features

Material
EPDM
Overall Length
16 in
Color
Gray
Features
Replacement Rubber for Application Squeegee Frames
Blade Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79205
Zoro #
G210133335
UPC #
046385792055
Country of Origin
United States

Dimensions

Overall Length
16 in
Blade Thickness
1/4 in
Overall Width
6 in

Details

Item
Squeegee Applicator Blades
Material
EPDM
Color
Gray
Features
Replacement Rubber for Application Squeegee Frames
Blade Type
Flat
Product Type
Squeegee Blade

Description

Squeegee Applicator Blades, Product Type Squeegee Blade, 16 in Overall Length, Color Gray, Material EPDM, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.