Squeegee Applicator Blades, 18 in, Gray
Mfr # 47750
Zoro # G410135412
product price: $24.49
/eaKey Features
Material
Polymer
Overall Length
18 in
Color
Gray
Features
One-piece Frame and Blade
Includes
Polymer Frame with Threaded Handle Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47750
Zoro #
G410135412
UPC #
046385477501
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Width
4 in
Blade Thickness
1/4 in
Details
Item
Squeegee Applicator Blades
Material
Polymer
Color
Gray
Features
One-piece Frame and Blade
Includes
Polymer Frame with Threaded Handle Adapter
Product Type
Squeegee Blade & Frame
Blade Type
Flat Stiff
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 18 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type Flat Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.