Zoro Homepage

Squeegee Applicator Blades, 18 in, Gray

  • Mfr # 47759

  • Zoro # G510135411


product price: $25.89
/ea

Key Features

Material
Polymer
Overall Length
18 in
Color
Gray
Features
One-piece Frame and Blade
Includes
Polymer Frame with Threaded Handle Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47759
Zoro #
G510135411
UPC #
046385477594
Country of Origin
China

Dimensions

Overall Length
18 in
Blade Thickness
1/4 in
Overall Width
4 in

Details

Item
Squeegee Applicator Blades
Material
Polymer
Color
Gray
Features
One-piece Frame and Blade
Includes
Polymer Frame with Threaded Handle Adapter
Blade Type
Scalloped Notched
Product Type
Squeegee Blade & Frame

Description

Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 18 in Overall Length, Color Gray, Material Polymer, 4 in Overall Width, Blade Thickness 1/4 in, Blade Type Scalloped Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.