Zoro Homepage

Squeegee Applicator Blades, 30 in, Black

  • Mfr # 47512-B46

  • Zoro # G210135414


product price: $38.29
/ea

Key Features

Material
Rubber
Overall Length
30 in
Color
Black
Features
Adapter Bolted onto Frame, Heavy Duty Rubber Blade
Includes
Tapered Handle Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47512-B46
Zoro #
G210135414
UPC #
046385092636
Country of Origin
United States

Dimensions

Overall Length
30 in
Blade Thickness
1/4 in
Overall Width
6 in

Details

Item
Squeegee Applicator Blades
Material
Rubber
Color
Black
Features
Adapter Bolted onto Frame, Heavy Duty Rubber Blade
Includes
Tapered Handle Adapter
Blade Type
V-Notched
Product Type
Squeegee Blade & Frame

Description

Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 30 in Overall Length, Color Black, Material Rubber, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.