Squeegee Applicator Blades, 30 in, Black
Mfr # 47512-B56
Zoro # G210135438
product price: $38.29
/eaKey Features
Material
Rubber
Overall Length
30 in
Color
Black
Features
Adapter Bolted onto Frame, Heavy Duty Rubber Blade
Includes
Tapered Handle Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47512-B56
Zoro #
G210135438
UPC #
046385092643
Country of Origin
United States
Dimensions
Overall Length
30 in
Blade Thickness
1/4 in
Overall Width
6 in
Details
Item
Squeegee Applicator Blades
Material
Rubber
Color
Black
Features
Adapter Bolted onto Frame, Heavy Duty Rubber Blade
Includes
Tapered Handle Adapter
Product Type
Squeegee Blade & Frame
Blade Type
V-Notched
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 30 in Overall Length, Color Black, Material Rubber, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.