Zoro Homepage

Squeegee Applicator Blades, 30 in, Gray

  • Mfr # 79233

  • Zoro # G510133370


product price: $28.19
/ea

Key Features

Material
EPDM
Overall Length
30 in
Color
Gray
Features
Replacement Rubber for Application Squeegee Frames
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79233
Zoro #
G510133370
UPC #
046385792338
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
6 in
Blade Thickness
1/4 in

Details

Item
Squeegee Applicator Blades
Material
EPDM
Color
Gray
Features
Replacement Rubber for Application Squeegee Frames
Blade Type
V-Notched
Product Type
Squeegee Blade

Description

Squeegee Applicator Blades, Product Type Squeegee Blade, 30 in Overall Length, Color Gray, Material EPDM, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type V-Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.