Squeegee Applicator Blades, Steel, 22 in
Mfr # 78930
Zoro # G410135450
product price: $36.99
/eaKey Features
Material
Steel
Overall Length
22 in
Features
Smoother, Spreader, Wood Frame
Includes
Threaded Handle Adapter
Product Type
Squeegee Blade & Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78930
Zoro #
G410135450
UPC #
046385789307
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
22 in
Blade Thickness
1/4 in
Overall Width
6 in
Details
Item
Squeegee Applicator Blades
Material
Steel
Features
Smoother, Spreader, Wood Frame
Includes
Threaded Handle Adapter
Product Type
Squeegee Blade & Frame
Description
Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 22 in Overall Length, Color Not Applicable, Material Steel, 6 in Overall Width, Blade Thickness 1/4 in, Blade Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.