Zoro Homepage

Squeegee Applicator Blades, Steel, 24 in

  • Mfr # 78906

  • Zoro # G410135436


product price: $59.69
/ea

Key Features

Material
Steel
Overall Length
24 in
Includes
Aluminum Threaded Handle Adapter with Gusset Bracing
Blade Thickness
1/4 in
Overall Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78906
Zoro #
G410135436
UPC #
046385789062
Country of Origin
United States

Dimensions

Overall Length
24 in
Blade Thickness
1/4 in
Overall Width
7 1/2 in

Details

Item
Squeegee Applicator Blades
Material
Steel
Includes
Aluminum Threaded Handle Adapter with Gusset Bracing
Product Type
Squeegee Blade & Frame
Blade Type
Round Flexible

Description

Squeegee Applicator Blades, Product Type Squeegee Blade & Frame, 24 in Overall Length, Color Not Applicable, Material Steel, 7 1/2 in Overall Width, Blade Thickness 1/4 in, Blade Type Round Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.