Zoro Homepage

Squeegee Blade, 18" L, 25 to 30 mil

  • Mfr # 79865

  • Zoro # G3970405


product price: $18.19
/ea

Key Features

Material
Rubber
Overall Length
18 in
Color
Gray
For Use With
Mfr. No. 78255
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79865
Zoro #
G3970405
UPC #
046385798651
Country of Origin
China

Dimensions

Overall Length
18 in
Length
18 in
Thickness
25-30 Mil
Overall Width
18 in
Blade Thickness
25 to 30 mil

Details

Item
Squeegee Blade
Material
Rubber
Color
Gray
For Use With
Mfr. No. 78255
Blade Type
Flat Stiff
Product Type
Squeegee Blade

Description

Squeegee Blade, Product Type Squeegee Blade, 18 in Overall Length, Color Gray, Material Rubber, 18 in Overall Width, Blade Thickness 25 to 30 mil, Blade Type Flat Stiff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.