Zoro Homepage

Squeegee Blade, 26" L, Flat Flexible

  • Mfr # 79851

  • Zoro # G3970450


product price: $29.29
/ea

Key Features

Material
Rubber
Overall Length
26 in
Color
Gray
For Use With
Mfr. No. 78256
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79851
Zoro #
G3970450
UPC #
046385798514
Country of Origin
China

Dimensions

Overall Length
26 in
Length
26 in
Overall Width
26 in

Details

Item
Squeegee Blade
Material
Rubber
Color
Gray
For Use With
Mfr. No. 78256
Blade Type
Flat Flexible
Product Type
Squeegee Blade

Description

Squeegee Blade, Product Type Squeegee Blade, 26 in Overall Length, Color Gray, Material Rubber, 26 in Overall Width, Blade Type Flat Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.