Zoro Homepage

Squeegee Frame, 24" L, 82" Aluminum Handle

  • Mfr # 78210

  • Zoro # G7986085


product price: $62.89
/ea

Key Features

Material
Aluminum
Application
Coating Industry
Squeegee Handle Included
With Handle
Connection Type
Clamp Syle
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78210
Zoro #
G7986085
UPC #
-
Country of Origin
United States

Dimensions

Width
24"

Details

Item
Squeegee Frame,24" L,82" Aluminum Handle
Material
Aluminum
Application
Coating Industry
Squeegee Handle Included
With Handle
Connection Type
Clamp Syle

Description

Item Squeegee Frame,24 In. L,82 In. Aluminum Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.