Zoro Homepage

Squeegee Frame, 48" L

  • Mfr # 78040

  • Zoro # G7986076


product price: $63.19
/ea

Key Features

Application
Coating Industry
Connection Type
Clamp Syle
Width
48"
Maximum Handle Length
48 in
Includes Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78040
Zoro #
G7986076
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Maximum Handle Length
48 in

Details

Item
Squeegee Frame
Application
Coating Industry
Connection Type
Clamp Syle
Includes Handle
Yes
Product Type
Squeegee Frame

Description

Squeegee Frame, Includes Handle Yes, Product Type Squeegee Frame, Maximum Handle Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.