Squeegee, Hand-Held, 1-1/2" Square Blade
Mfr # 78709
Zoro # G7986371
product price: $35.59
/eaKey Features
Squeegee Blade Shape
Square Edge
Material
Neoprene Rubber
Application
Fill Depressions and Cracks in a Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78709
Zoro #
G7986371
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Blade Width
2 in
Details
Item
Squeegee
Squeegee Blade Shape
Square Edge
Material
Neoprene Rubber
Application
Fill Depressions and Cracks in a Floor
Squeegee Handle Included
With Handle
Squeegee Frame Material
Aluminum
Connection Type
Clamp Syle
Blade Shape
Straight
Product Type
Squeegee
Includes Handle
Yes
Description
Squeegee, Includes Handle Yes, Blade Width 2 in, Blade Shape Straight, Product Type Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.