Zoro Homepage

Straight Squeegee, 36", 66" Blue Handle

  • Mfr # 75936

  • Zoro # G5151791


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Double-Edge
Material
Powder Coated Aluminum, Neoprene
Squeegee Handle Included
With Handle
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75936
Zoro #
G5151791
UPC #
-
Country of Origin
United States

Dimensions

Width
36"

Details

Item
Double Edge Squeegee
Squeegee Blade Shape
Double-Edge
Material
Powder Coated Aluminum, Neoprene
Squeegee Handle Included
With Handle

Description

Item Straight Squeegee,36 In.,66 In. Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.