Zoro Homepage

Stub Roller, 18" L, Alum Frame, with Handle, Stub Roller, 18" Rollers

  • Mfr # 59768

  • Zoro # G7989795


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Style
Stub Roller
Cover Material
Aluminum
Surfaces
Floors
Features
Special Surface Finish, Threaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59768
Zoro #
G7989795
UPC #
046385597681
Country of Origin
United States

Dimensions

Roller Length
18"

Details

Item
Stub Roller,18" L,Alum Frame,with Handle
Style
Stub Roller
Cover Material
Aluminum
Surfaces
Floors
Features
Special Surface Finish, Threaded Handle

Description

Stub Roller,18 In. L,Alum Frame,with Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.